MARTIN SPROCKET & GR
25BS23 X 1 CHAIN SPROCKET ; MTO
Roller Chain Sprocket; 1" Bore; 25 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 1-31/32" Outside Diameter; 1.836" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
25B12H SPROCKET ; 1/4IN PITCH 12 TEETH STEEL
Roller Chain Sprocket; 25 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 1.083" Outside Diameter; 0.966" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
25B32 ROLLER CHAIN SPROCKET ; 1/4" P 32T 3/8" MIN PLAIN BORE
Roller Chain Sprocket; 25 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 2-11/16" Outside Diameter; 2.551" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
25B21 X 5/8 3/16KW SPROCKET
Roller Chain Sprocket; 5/8" Bore; 25 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.809" Outside Diameter; 1.678" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
25B40 X 12MM NKW SS CHAIN SPROCKET ; 25CHAIN 40T
Roller Chain Sprocket; 12MM Bore; 25 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 84.506MM Outside Diameter; 80.95MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 6.35MM Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #