MAXCO CHAIN
240-4CL INSPIRE CONNECTING LINK ; POR
Chain Link; 240-4 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.768" Plate Height; Curved; 0.937" Pin Diameter
Part #
BDI #
MAXCO CHAIN
240-4 COT CHAIN 10FT INSPIRE ; POR 10FT/BOX
Roller Chain; 240-4 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 0.374" Plate Thickness; 2.768" Plate Height; Curved; 0.936" Pin Diameter
Part #
BDI #
MAXCO CHAIN
240-4OL INSPIRE OFFSET LINK ; POR
Chain Link; 240-4 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.768" Plate Height; Curved; 0.937" Pin Diameter
Part #
BDI #