MAXCO CHAIN
C2082SSA1RL INSPIRE ROLLER LINK ; 50/PAK
Chain Link; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 0.157" Plate Thickness; 0.89" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #
MAXCO CHAIN
C2082SSK1RL INSPIRE ROLLER LINK ; 50/PAK
Chain Link; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 0.157" Plate Thickness; 0.89" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #
MAXCO CHAIN
C2082SSRL INSPIRE ROLLER LINK ; 304 STAINLESS 10/PAK
Chain Link; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.89" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #
MAXCO CHAIN
C2082H RIV 50FT REEL INSPIRE CHAIN ; DOUBLE PITCH 50FT/REEL
Roller Chain; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 0.157" Plate Thickness; 0.89" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #
MAXCO CHAIN
C2082SSSA2RL INSPIRE ROLLER LINK ; 50/PAK
Chain Link; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 0.157" Plate Thickness; 0.89" Plate Height; Straight; 0.312" Pin Diameter
Part #
BDI #