Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionBrandNTNThread SizeM180 X 3
NTN
KM36 BEARING LOCKNUT ; NON RETURNABLE
Locknut; 230MM Outside Diameter; 27MM Nominal Thickness; M180 X 3 Thread Size; 178.051MM Thread Pitch Diameter Min; 178.242MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
INVENTORY
Available to order
NTN
ANL36 ADAPTER SLEEVE
Locknut; 210MM Outside Diameter; 27MM Nominal Thickness; M180 X 3 Thread Size; 180MM Thread Pitch Diameter Min; 181.5MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
INVENTORY
Available to order