Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
CategoriesMechanical Power TransmissionBrandPT INTERNATIONALChain Size81X
PT INTERNATIONAL
E81X-O/L CHAIN OFFSET LINK
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.905" Roller Diameter; 1.062" Roller Width; 5/32" Plate Thickness; 1.122" Plate Height; Curved; 7/16" Pin Diameter
Part #
INVENTORY
Available to order
PT INTERNATIONAL
E81X ROLLER CHAIN ; ISO 10FT
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.905" Roller Diameter; 1.062" Roller Width; 5/32" Plate Thickness; 1.122" Plate Height; Curved; 7/16" Pin Diameter
Part #
INVENTORY
Available to order
PT INTERNATIONAL
E81XH-O/L CHAIN OFFSET LINK
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.905" Roller Diameter; 1.062" Roller Width; 0.218" Plate Thickness; 1.27" Plate Height; Curved; 7/16" Pin Diameter
Part #
INVENTORY
Available to order
PT INTERNATIONAL
E81XH-C/L CHAIN CONNECTING LINK
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.905" Roller Diameter; 1.062" Roller Width; 0.218" Plate Thickness; 1.27" Plate Height; Curved; 7/16" Pin Diameter
Part #
INVENTORY
Available to order
PT INTERNATIONAL
E81XH ROLLER CHAIN ; ISO 10FT
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.905" Roller Diameter; 1.062" Roller Width; 0.218" Plate Thickness; 1.27" Plate Height; Curved; 7/16" Pin Diameter
Part #
INVENTORY
Available to order