RENOLD
C2060H SS S/C C/L SF CONNECTING LINK
Chain Link; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Straight; 0.235" Pin Diameter
Part #
BDI #
RENOLD
C2060H COT 10FT ROLLER CHAIN ; COTTER TYPE 10FT/BOX 80LK
Roller Chain; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Straight; 0.235" Pin Diameter
Part #
BDI #
RENOLD
C2060H CP C/L CONNECTING LINK ; COTTERED PIN TYPE 20EA/PAK
Chain Link; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Straight; 0.235" Pin Diameter
Part #
BDI #
RENOLD
C2060H RIV 304SS 10FT ROLLER CHAIN ; RIVETED TYPE SS304 10FT/BOX 80LK
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.701" Plate Height; Straight; 15/64" Pin Diameter
Part #
BDI #
RENOLD
C2060H NP O/L OFFSET LINK ; NICKEL PLATED 20EA/PAK
Chain Link; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.128" Plate Thickness; 0.701" Plate Height; Straight; 0.235" Pin Diameter
Part #
BDI #