Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionBrandRENOLDRoller Diameter - Inch0.305
RENOLD
08B-1 GY NA LP 25FT ROLLER CHAIN
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 7.75MM Roller Diameter; 3.3MM Roller Width; 1.13MM Plate Thickness; 9.6MM Plate Height; Curved; 4.09MM Pin Diameter
INVENTORY
Available to order
RENOLD
08B-1RN S NA LP CL26 1PCINBAG
Chain Link; 08B Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 7.75MM Roller Diameter; 3.3MM Roller Width; 1.13MM Plate Thickness; 9.6MM Plate Height; Curved; 4.09MM Pin Diameter
INVENTORY
Available to order