Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4 Items found
CategoriesMechanical Power TransmissionBrandSKFChain Size40B
SKF
PHC 40B-1O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 40B Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.5MM Plate Thickness; 52.96MM Plate Height; Curved; 22.89MM Pin Diameter
BDI #
INVENTORY
Available to order
SKF
PHC 40B-1X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 40B Chain Size; Riveted; 63.5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.5MM Plate Thickness; 52.96MM Plate Height; Curved; 22.89MM Pin Diameter
BDI #
INVENTORY
Available to order
SKF
PHC 40B-1X5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 40B Chain Size; Riveted; 63.5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.5MM Plate Thickness; 52.96MM Plate Height; Curved; 22.89MM Pin Diameter
BDI #
INVENTORY
Available to order
SKF
PHC 40B-1C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 40B Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.5MM Plate Thickness; 52.96MM Plate Height; Curved; 22.89MM Pin Diameter
BDI #
INVENTORY
Available to order