SKF
BDI #
SKF
W 30 LOCKING WASHER ; 5.983" IDX8.063" ODX0.146" THK
8-1/16" Outside Diameter; 5.983" Inside Diameter; 0.146" Thickness; No Reversing Tang; AN-30 Locknut Part Number
Part #
BDI #
SKF
W 36 LOCKING WASHER ; 9-7/16" OD 7.171" ID 0.146" THICK
9-7/16" Outside Diameter; 7.171" Inside Diameter; 0.146" Thickness; No Reversing Tang; AN-36 Locknut Part Number
Part #
BDI #
SKF
AN 36 BRG LOCKNUT ; 8TPI 9-1/16" OD 1.104" NOMINAL THK
8 Threads per Inch; 9-1/16" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; W-36 Lockwasher Part Number; UNS Thread
Part #
BDI #