Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
104 Items found
CategoriesMechanical Power TransmissionBrandSKFNumber of Teeth72
SKF
PHP 72-8M-30RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 72 Teeth; 38MM Face Width; Rough Bore; 181.97MM Outside Diameter; 183.35MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
BDI #
INVENTORY
Available to order
SKF
PHS 083-1A72 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 083B-1 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 298MM Outside Diameter; 291.15MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
SKF
PHS 05B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 05B-1 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 187.5MM Outside Diameter; 183.41MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
SKF
PHS 08B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 08B-1 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 298.501MM Outside Diameter; 291.15MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
SKF
PHP 72-8M-30TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 72 Teeth; 38MM Face Width; Bushed; 181.97MM Outside Diameter; 183.35MM Pitch Diameter; Yes Keyway; 16 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order