SKF
SKF KM1 ; 轴承配件/轴承锁紧装置
22MM Outside Diameter; 4MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; MB-1 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
SKF
KMK 1 BRG LOCKNUT
22MM Outside Diameter; 9MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
SKF
KMT 1 BRG LOCKNUT ; 1.181" OUTSIDE DIA 0.551" THK
30MM Outside Diameter; 14MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #