TB WOODS
L100138 JAW COUPLING HUB
Jaw Coupling Hub; 1-3/8" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.38" Length Thru Bore; L100 Size or Series; Set Screw; Powdered Metal; 7000 Maximum Speed; Buna-N 417 | Hytrel/Bronze 1134 | Urethane 625.5In-Lbs Torque
Part #
BDI #
TB WOODS
BP30 V BELT
V-Belt; B Series; 33" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
BDI #
TB WOODS
TB WOOD'S 7H ; 机械传动件/联轴器弹性块
4-11/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; Hytrel; 1" Between Shaft Ends; 2-3/16" Width; 7 Size or Series; 5250 Max Speed; 2875In-Lbs Torque
Part #
BDI #
TB WOODS
L150N JAW COUPLING SPIDER
Jaw Coupling; Spider; Nitrile Butadiene Rubber; 3-3/4" Outside Diameter; L150 Coupling Size; 5000 Maximum Speed (RPM); 1240In-Lbs Torque Rating
Part #
BDI #
TB WOODS
TB WOOD'S 4J ; 机械传动件/联轴器弹性块
2-5/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 5/8" Between Shaft Ends; 1-1/4" Width; 4 Size or Series; 7600 Max Speed; 120In-Lbs Torque
Part #
BDI #