TIMKEN
N09-V BRG LOCKNUT ; TRIPLE VITON
Locknut; 18 Threads per Inch; 2.536" Outside Diameter; 0.448" Nominal Thickness; 1.767-18 Thread Size; 1.726" Thread Pitch Diameter Min; 1.73" Thread Pitch Diameter Max; W-09 Lockwasher Part Number; UNS Thread
Part #
BDI #
TIMKEN
FAF N-09 ; 轴承配件/锁紧螺母
Locknut; 18 Threads per Inch; 2.536" Outside Diameter; 0.448" Nominal Thickness; 1.767-18 Thread Size; 1.726" Thread Pitch Diameter Min; 1.73" Thread Pitch Diameter Max; W-09 Lockwasher Part Number; UNS Thread
Part #
BDI #
TIMKEN
TN09-2 BRG LOCKNUT ; 18TPI 2-17/32" OD 0.448" NOMINAL THK
18 Threads per Inch; 2-17/32" Outside Diameter; 0.448" Nominal Thickness; 1.767-18 Thread Size; 1.726" Thread Pitch Diameter Min; 1.731" Thread Pitch Diameter Max; TW-109 Lockwasher Part Number; NS Thread
Part #
BDI #