TIMKEN LOVEJOY
12S 2-3/4 5/8X5/16 KW FLANGE CPLG HUB
Hub, Elastomeric Coupling; 2-3/4" Bore; 10" Outside Diameter; 4-7/8" Hub Diameter; Flanged; Finished Bore; 4" Length Thru Bore; 12S Size or Series; No Bushing; Keyway; Cast Iron Material; 2800 Maximum Speed; 7200In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
10S 48MM 14X3.8MM KW FLANGE COUPLING HUB
Hub, Elastomeric Coupling; 48MM Bore; 190.5MM Outside Diameter; 111.125MM Hub Diameter; Flanged; Finished Bore; 68.58MM Length Thru Bore; 10S Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; 2875In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
13S 2-1/8 1/2X1/4 KW FLANGE COUPLING HUB
Hub, Elastomeric Coupling; 2-1/8" Bore; 11-3/4" Outside Diameter; 6-3/4" Hub Diameter; Flanged; Finished Bore; 4-3/8" Length Thru Bore; 13S Size or Series; No Bushing; Keyway; Cast Iron Material; 2400 Maximum Speed; 11350In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
8S 44MM 12X3.3MM KW
Hub, Elastomeric Coupling; 44MM Bore; 138MM Outside Diameter; 82.55MM Hub Diameter; Flanged; Finished Bore; 53.34MM Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
13S 3-3/8 7/8X7/16 KW FLANGE CPLG HUB
Hub, Elastomeric Coupling; 3-3/8" Bore; 11-3/4" Outside Diameter; 6-3/4" Hub Diameter; Flanged; Finished Bore; 4-3/8" Length Thru Bore; 13S Size or Series; No Bushing; Keyway; Cast Iron Material; 2400 Maximum Speed; 11350In-Lbs Torque
Part #
BDI #