TIMKEN LOVEJOY
SX255-6 3-3/8 SLD900
Coupling Hub; 3-1/8" Bore; 6.12" Hub Diameter; Disc Coupling; Shaft; Finished Bore; Steel; 10.04" Flange Outside Diameter; 10.04" Outside Diameter; 4.53" Length Thru Bore; 255-6; Shaft Locking Device; No Bushing; No Keyway; Unbalanced 3080 | Balanced 7700RPM Max Speed; 90300In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
SX255-6 60MM SLD1500
Coupling Hub; 60MM Bore; 155.448MM Hub Diameter; Disc Coupling; Shaft; Finished Bore; Steel; 255.016MM Flange Outside Diameter; 255.016MM Outside Diameter; 115.062MM Length Thru Bore; 255-6; Shaft Locking Device; No Bushing; No Keyway; Unbalanced 3080 | Balanced 7700RPM Max Speed; 90300In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
SX202-6 3-3/8 SLD900-110
Coupling Hub; 3-3/8" Bore; 4.92" Hub Diameter; Disc Coupling; Shaft; Finished Bore; Steel; 7.95" Flange Outside Diameter; 7.95" Outside Diameter; 3.54" Length Thru Bore; 202-6; Shaft Locking Device; No Bushing; No Keyway; Unbalanced 3840 | Balanced 9600RPM Max Speed; 40700In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
SX255-6 3-3/8 SLD1500
Coupling Hub; 3-1/8" Bore; 6.12" Hub Diameter; Disc Coupling; Shaft; Finished Bore; Steel; 10.04" Flange Outside Diameter; 10.04" Outside Diameter; 4.53" Length Thru Bore; 255-6; Shaft Locking Device; No Bushing; No Keyway; Unbalanced 3080 | Balanced 7700RPM Max Speed; 90300In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
SX255-6 70MM SLD1500 HUB ; FOR SX 255-6 DISC CPLG
70MM Bore; 155MM Hub Diam; Disc Coupling; Hub; Shaft; Finished Bore; Steel; 255MM Flange Outside Diam; 255MM Outside Diam; 115MM Length Thru Bore; 255-6; Shaft Locking Device; No Keyway; Unbalanced 3080Balanced 7700 Max Speed; 90300In-Lbs Torque
Part #
BDI #