Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
194 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size08B-1Mounting MethodRough Bore
TSUBAKI
H08B15 X 10MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 08B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 67.361MM Outside Diameter; 61.08MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
RS08-1B18GRZ002 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 08B-1 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 79.654MM Outside Diameter; 73.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H08A35 X 16MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 08B-1 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 148.742MM Outside Diameter; 141.68MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
08BA23 ; POR USE H08BA23-BORE NON STD BORE SZ
Roller Chain Sprocket; 08B-1 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 100.025MM Outside Diameter; 93.27MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
TSUBAKI RS08B-1B38T-T
Roller Chain Sprocket; 08B-1 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 160.884MM Outside Diameter; 153.79MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Global stock (4.0)