Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size08B-1Number of Teeth32
TSUBAKI
TSUBAKI RS08B-1B32T-T
Roller Chain Sprocket; 08B-1 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 136.55MM Outside Diameter; 129.57MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Global stock (6.0)
TSUBAKI
08BB32 ; POR SPROCKET SB 16MM
Roller Chain Sprocket; 08B-1 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 136.55MM Outside Diameter; 129.57MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
08BA32 ; POR SPROCKET SB 15MM
Roller Chain Sprocket; 08B-1 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 136.55MM Outside Diameter; 129.57MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order