Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size08B-1Number of Teeth72
TSUBAKI
08BA72 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 08B-1 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 298.501MM Outside Diameter; 291.15MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
08BB72 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 08B-1 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 298.501MM Outside Diameter; 291.15MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order