Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size08B-5
TSUBAKI
RS08B-5 C/L CONNECTING LINK ; 08B BS/DIN 0.5" PITCH RIVETED
Chain Link; 08B-5 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 0.335" Roller Diameter; 0.305" Roller Width; 0.06" Plate Thickness; 0.465" Plate Height; Curved; 0.175" Pin Diameter
INVENTORY
Available to order