Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size100-3Number of Teeth18
TSUBAKI
T100B18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 100-3 Chain; 18 Teeth; 3 Row of Teeth; No Hardened Teeth; 7.839" Outside Diameter; 7.199" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
E100B18 X 3-7/16 KW 2SS SPROCKET ; 3-7/16" BORE
Roller Chain Sprocket; 3-7/16" Bore; 100-3 Chain; 18 Teeth; 3 Row of Teeth; No Hardened Teeth; 7.839" Outside Diameter; 7.199" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order