Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
10 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size100-4
TSUBAKI
100-4 COT 101PT R/L EE ROLLER CHAIN ; 100 ANSI 1.25" CHAIN PITCH 4 STRAND
Roller Chain; 100-4 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
INVENTORY
Available to order
TSUBAKI
RS100-4-RP ROLLER CHAIN ; ANSI RIV CHAIN 1.25 CHAIN PITCH 4 10/BOX
Roller Chain; 100-4 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
100EN-4OL ; POR 100EN-4 OFFSET LK ENERGY SER
Chain Link; 100-4 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
100EN-4CL ; POR 100EN-4 CONN LK ENERGY SERIES
Chain Link; 100-4 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
100V-4CLSPCL ; POR 100V-4 CONN LK W/ STANDARD MLP
Chain Link; 100-4 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
BDI #
INVENTORY
Available to order