Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size10B-1Number of Teeth28
TSUBAKI
10BA28 ; POR USE H10BA28-BORE NON STD BORE SZ
Roller Chain Sprocket; 10B-1 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 150.419MM Outside Diameter; 141.79MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
H10A28 X 18MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 10B-1 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 150.419MM Outside Diameter; 141.79MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H10B28 X 19MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 10B-1 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 150.419MM Outside Diameter; 141.79MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order