TSUBAKI
H120R26 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 26T B-STYLE W/HT
Roller Chain Sprocket; 120 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 13.254" Outside Diameter; 12.444" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H120A26 1-1/2 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 26T A-PLATE W/HT
Roller Chain Sprocket; 120 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 13.254" Outside Diameter; 12.444" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
120B26H X 2-15/16 SPROCKET ; 13.254" OD X 2-1/2" LTB X 1-1/2" P STEEL
Roller Chain Sprocket; 2-15/16" Bore; 120 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 13.254" Outside Diameter; 12.444" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H120E26 ROLLER CHAIN SPROCKET ; 1-1/2" P 26T E BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 120 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 13.254" Outside Diameter; 12.444" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H120TB26 SPROCKET ; 120 ANSI 26 TEETH 1-1/2" P TAPER BORE
Roller Chain Sprocket; 120 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 13.254" Outside Diameter; 12.444" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #