TSUBAKI
D120B16H X 3-1/2 KW 2SS CHAIN SPROCKET ; 120CHAIN 16T W/HT
Roller Chain Sprocket; 3-1/2" Bore; 120-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 8.441" Outside Diameter; 7.689" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D120B16H X 3-1/8 SPROCKET ; 8.441" OD X 3-3/4" LTB X 1-1/2" P STEEL
Roller Chain Sprocket; 3-1/8" Bore; 120-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 8.441" Outside Diameter; 7.689" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D120B16H X 2-7/8 SPROCKET ; 1-1/2" PITCH 2-7/8" BORE 16-TEETH
Roller Chain Sprocket; 2-7/8" Bore; 120-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 8.441" Outside Diameter; 7.689" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D120A16 X 1-1/2 W/BRNZ PER DWG A-47890 ; SPROCKET
Roller Chain Sprocket; 1-1/2" Bore; 120-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.441" Outside Diameter; 7.689" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Brass Material
BDI #
TSUBAKI
HD120B16 X 2-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 16 TEETH 2 STRD 2-1/2IN BORE
Roller Chain Sprocket; 2-1/2" Bore; 120-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 8.441" Outside Diameter; 7.689" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #