TSUBAKI
D120B18H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 120-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.407" Outside Diameter; 8.639" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D120B18H X 3-7/8 CHAIN SPROCKET
Roller Chain Sprocket; 3-7/8" Bore; 120-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 9.407" Outside Diameter; 8.639" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D120B18H X 3-1/8 SPROCKET ; 9.407" OD X 3-3/4" LTB X 1-1/2" P STEEL
Roller Chain Sprocket; 3-1/8" Bore; 120-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 9.407" Outside Diameter; 8.639" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D120B18H X 2-3/4 SPROCKET ; 9.407" OD X 3-3/4" LTB X 1-1/2" P STEEL
Roller Chain Sprocket; 2-3/4" Bore; 120-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 9.407" Outside Diameter; 8.639" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
HD120B18 X 2-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 18 TEETH 2 STRD 2-1/2IN BORE
Roller Chain Sprocket; 2-1/2" Bore; 120-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 9.407" Outside Diameter; 8.639" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #