Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size120-2Number of Teeth25
TSUBAKI
D120B25H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 120-2 Chain; 25 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.774" Outside Diameter; 11-31/32" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
D120B25H X 2-15/16 SPROCKET ; 12.777" OD X 4" LTB X 1-1/2" P STEEL
Roller Chain Sprocket; 2-15/16" Bore; 120-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 12.774" Outside Diameter; 11-31/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D120B25H X 3-5/8 MULTIPLE STRAND SPKT ; 1-1/2" PITCH 25 TEETH 3-5/8" BORE
Roller Chain Sprocket; 3-5/8" Bore; 120-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 12.774" Outside Diameter; 11-31/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D120A25 ; POR SPROCKET SB 1 1/2IN
Roller Chain Sprocket; 120-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 12.774" Outside Diameter; 11-31/32" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
D120BTL25H-3030 MULTIPLE STRAND SPROCKET ; 1-1/2" PITCH 25 TEETH
Roller Chain Sprocket; 120-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 12.774" Outside Diameter; 11-31/32" Pitch Diameter; B-Hub One Side; Bushed Mount; 3030 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order