TSUBAKI
D120C36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 120-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 18.045" Outside Diameter; 17.211" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D120A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 120-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 18.045" Outside Diameter; 17.211" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D120B36H X 2-15/16 SPROCKET ; 1-1/2" PITCH 2-15/16" BORE 36-TEETH
Roller Chain Sprocket; 2-15/16" Bore; 120-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 18.045" Outside Diameter; 17.211" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D120B36H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 120-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 18.045" Outside Diameter; 17.211" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #