Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
145 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size140-2
TSUBAKI
D140B17H X 2-15/16 SPROCKET
Roller Chain Sprocket; 2-15/16" Bore; 140-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 10.411" Outside Diameter; 9.524" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
140V-2OL2P ; POR 140V-2 2 PITCH OFFSET LINK
Chain Link; 140-2 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
HD140B25 X 3 STD KW 2SS SPROCKET ; 140 CHAIN 25 TEETH 2 STRAND 3IN BORE
Roller Chain Sprocket; 3" Bore; 140-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 14.903" Outside Diameter; 13.963" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D140B17H 3.502/3.5 KW 2SS SPROCKET ; 1-3/4" PITCH 17-TEETH
Roller Chain Sprocket; 3-1/2" Bore; 140-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 10.411" Outside Diameter; 9.524" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
140SPEEDMASTR-2CL ; POR RS140SM 2 SPEED MASTER CONN LK
Chain Link; 140-2 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 2 Strand; Alloy Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
BDI #
INVENTORY
Available to order