Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size16B-1Number of Teeth80
TSUBAKI
16BA80 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 16B-1 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 661.721MM Outside Diameter; 646.97MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
16BC80 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 16B-1 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 661.721MM Outside Diameter; 646.97MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order