Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
48 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size2040Roller Diameter - Inch0.312
TSUBAKI
RC2040K24LRB PER QT ROLLER CHAIN ; C2040 RIV K-2 ATT EVE 4TH P 516P (27')
Roller Chain; 2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
INVENTORY
Available to order
TSUBAKI
TSUBAKI RF2040S-2 2LSPCL.D3-4LAA1 AS PER DWG. XR
Roller Chain; 2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
INVENTORY
Available to order
TSUBAKI
A2040NP RIV 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; 2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
A2040RL ; POR A2040 ROLLER LINK
Chain Link; 2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
A2040-NP-1-CL CONN LINK
Chain Link; 2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
BDI #
INVENTORY
Available to order