TSUBAKI
2050A22H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2050 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.72" Outside Diameter; 4.437" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
2050A24H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2050 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.12" Outside Diameter; 4.83" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
2050A25H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2050 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.32" Outside Diameter; 5.026" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
2050A30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2050 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.32" Outside Diameter; 6.012" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
2050A26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2050 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.52" Outside Diameter; 5.223" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #