TSUBAKI
TSU RF2050R-JL ; 机械传动件/链扣
Chain Link; 2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
BDI #
PRICE
¥4.00 / each
¥14.00 / each
INVENTORY
In stock (20)
TSUBAKI
A2050 C/L CP CHAIN CONNECTING LINK ; 2050 CHAIN 1-1/4" CHAIN PITCH COTTERED
Chain Link; 2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
TSUBAKI
A2050NP O/L CHAIN OFFSET LINK ; 2050 CHAIN 1-1/4" CHAIN PITCH COTTERED
Chain Link; 2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
TSUBAKI
A2050 LOT RIV 100FT ROLLER CHAIN ; 100FT/REEL
Roller Chain; 2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
TSUBAKI
2050B14H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2050 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.11" Outside Diameter; 2.881" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #