Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
107 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size2060
TSUBAKI
椿本 RF2060S+266L-JKR ; 机械传动件/链轮
Roller Chain; 2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter
INVENTORY
Available to order
TSUBAKI
椿本 RF2060S+116L-JKR ; 机械传动件/链轮
Roller Chain; 2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter
INVENTORY
Available to order
TSUBAKI
RC2060HLATT W/SPCL A-2 ATT CHAIN ; SPCL A-2 ON 12TH&14TH PT REPEAT 12TIMES
Roller Chain; 2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter
INVENTORY
Available to order
TSUBAKI
2060B20Z ROLLER CHAIN SPROCKET ; 2060/ 1-1/2" PITCH 20 TEETH
Roller Chain Sprocket; 2060 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.19" Outside Diameter; 4.854" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
TSUBAKI RF2060 AS A1 CL
Chain Link; 2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter
INVENTORY
Available to order