Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
45 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size2082
TSUBAKI
RC2082HASK26LRB 162P RLR CHAIN
Roller Chain; 2082 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 1-1/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
INVENTORY
Available to order
TSUBAKI
2082A14H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2082 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.96" Outside Diameter; 8.988" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
2082A16H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2082 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 11-1/4" Outside Diameter; 10.252" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
2082A22H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2082 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.11" Outside Diameter; 14.053" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
2082A19H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2082 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.19" Outside Diameter; 12.151" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order