Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size20B-1Number of Teeth47
TSUBAKI
20BB47 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 20B-1 Chain; 47 Teeth; 1 Row of Teeth; Hardened Teeth; 493.344MM Outside Diameter; 475.35MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
20BA47 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 20B-1 Chain; 47 Teeth; 1 Row of Teeth; Hardened Teeth; 493.344MM Outside Diameter; 475.35MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order