Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size20B-3
TSUBAKI
RS20B-3 RIV ROLLER CHAIN ; 10FT/BOX
Roller Chain; 20B-3 Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.394MM Plate Thickness; 26MM Plate Height; Curved; 10.19MM Pin Diameter
INVENTORY
Available to order
TSUBAKI
RS20B-3 ROLLER CHAIN OFFSET LINK
Chain Link; 20B-3 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.394MM Plate Thickness; 26MM Plate Height; Curved; 10.19MM Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
TSUBAKI RS20B-3-RP
Roller Chain; 20B-3 Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.394MM Plate Thickness; 26MM Plate Height; Curved; 10.19MM Pin Diameter
INVENTORY
Available to order
TSUBAKI
RS20B-3 ROLLER CHAIN CONNECTOR LINK
Chain Link; 20B-3 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.394MM Plate Thickness; 26MM Plate Height; Curved; 10.19MM Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
RS20B-3PL PIN LINK
Chain Link; 20B-3 Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.394MM Plate Thickness; 26MM Plate Height; Curved; 10.19MM Pin Diameter
BDI #
INVENTORY
Available to order