Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size3011
TSUBAKI
US3011 DRIVE CHAIN ; 2512 ANSI 3.067" P ENGINEERING CLASS
Roller Chain; 3011 Chain Size; Cottered; 3.067" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.63" Roller Diameter; 1.559" Roller Width; 0.38" Plate Thickness; 2-1/4" Plate Height; Straight; 3/4" Pin Diameter
Part #
INVENTORY
Available to order
TSUBAKI
US3011C39 W/HUB TO ACCOMMODATE ; SP11543 SMART TOOTH AND BLUE FINISH
Roller Chain; 3011 Chain Size; Cottered; 3.067" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1.63" Roller Diameter; 1.559" Roller Width; 0.38" Plate Thickness; 2-1/4" Plate Height; Straight; 3/4" Pin Diameter
INVENTORY
Available to order