TSUBAKI
H40B12F X 3/4 STD KW 2SS CHAIN SPROCKET ; NO.40 12T 3/4IN FINISHED BORE 1/2IN PIT
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 2.166" Outside Diameter; 1.932" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H40B12FP ROLLER CHAIN SPROCKET ; 1/2" P 12T HT 7/8" BORE
Roller Chain Sprocket; 7/8" Bore; 40 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.166" Outside Diameter; 1.932" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H40B12F X 1/2 ROLLER CHAIN SPROCKET ; 1/2" BORE 2SS W/HARDENED TEETH
Roller Chain Sprocket; 1/2" Bore; 40 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.166" Outside Diameter; 1.932" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
40B12SS X 1/2 RSB ROLLER CHAIN SPROCKET ; 1/2" ROUGH STOCK BORE
Roller Chain Sprocket; 40 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.166" Outside Diameter; 1.932" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
TSUBAKI
H40B12Z061 ROLLER CHAIN SPROCKET ; 2.170IN OD X 0.875IN LTD X 1/2IN P
Roller Chain Sprocket; 40 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 2.166" Outside Diameter; 1.932" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #