Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size40-2Number of Teeth60
TSUBAKI
D40B60 W/PL2-15/16 INSTALLED IN BORE ; POWER LOCK AND SPROCKET
Roller Chain Sprocket; 40-2 Chain; 60 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D40B60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 40-2 Chain; 60 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
D40B60H REBORED CHAIN SPROCKET
Roller Chain Sprocket; 40-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D40B60H SPROCKET FOR PL 1-3/16
Roller Chain Sprocket; 40-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D40B60ZH SPECIAL ROLLER CHAIN SPROCKET ; 9.84" OD X 1-3/4" LTB X 1/2" P STEEL
Roller Chain Sprocket; 40-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order