TSUBAKI
D40B68 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 40-2 Chain; 68 Teeth; 2 Row of Teeth; Hardened Teeth; 11.115" Outside Diameter; 10.826" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D40Q68 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 40-2 Chain; 68 Teeth; 2 Row of Teeth; Hardened Teeth; 11.115" Outside Diameter; 10.826" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D40A68 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 40-2 Chain; 68 Teeth; 2 Row of Teeth; Hardened Teeth; 11.115" Outside Diameter; 10.826" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #