TSUBAKI
H60B14F X 1 ROLLER CHAIN SPROCKET ; 1" BORE 60 CHAIN 14 TEETH 1 ROW
Roller Chain Sprocket; 1" Bore; 60 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60B14F X 1-1/8 ROLLER CHAIN SPROCKET ; 3/4" P 14T HT 1-1/8" BORE
Roller Chain Sprocket; 1-1/8" Bore; 60 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60B14F X 1-3/16 ROLLER CHAIN SPROCKET ; 60 CHAIN 14 TEETH TYPE B 1-3/16IN BORE
Roller Chain Sprocket; 1-3/16" Bore; 60 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60B14X40MM 12X3.3MM KW 2SS SPROCKET ; 14T (1)SS OVER KW(1)SS AT 120D W/HT
Roller Chain Sprocket; 40MM Bore; 60 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 94.894MM Outside Diameter; 85.623MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
H60B14F X 1-1/4 5/16 KW 2SS SPROCKET ; 3.74" OD X 1.25" LTB X 3/4" P STEEL
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #