TSUBAKI
T60Q26 ; POR SPLIT TAPER SPKT Q1 BUSHING HARDENED
Roller Chain Sprocket; 60-3 Chain; 26 Teeth; 3 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; A-No Hub; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
T60B26 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 60-3 Chain; 26 Teeth; 3 Row of Teeth; No Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
T60B26H 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 60-3 Chain; 26 Teeth; 3 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #