Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size60AS
TSUBAKI
60 AS ROLLER CHAIN CONNECTOR LINK ; 3/4" AS CONNECTOR LINK
Chain Link; 60AS Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
INVENTORY
Available to order
TSUBAKI
60AS D-1 C/L SC CONNECTING LINK
Chain Link; 60AS Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
INVENTORY
Available to order
TSUBAKI
60AS RIV SA1 ATT SPACED PER PICTURE ; 13 PITCH LONG INCLUDING C/L & O/L
Roller Chain; 60AS Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
INVENTORY
Available to order
TSUBAKI
60ASA1-1LRB X 400P + CL CUT ROLLER CHIAN ; 60 ANSI 0.75" CHAIN PITCH 1 STRAND
Roller Chain; 60AS Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
INVENTORY
Available to order
TSUBAKI
60AS O/L 2 PIT OFFSET LINK
Chain Link; 60AS Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
INVENTORY
Available to order