Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
63 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size80-3
TSUBAKI
T80B18 X 1-1/2 STD 3/8X3/16KW 2SS ; TRIPLE B STYLE HARDENED TEETH SPROCKET
Roller Chain Sprocket; 1-1/2" Bore; 80-3 Chain; 18 Teeth; 3 Row of Teeth; No Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
80-3-ST SHARP TOP ROLLER CHAIN ; 80 ANSI 1" PITCH 3 STRAND
Roller Chain; 80-3 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
80-3 RIV 10FT BOX BOM ; ROLLER CHAIN 3 STRAND COTTERED 10FT LONG
Roller Chain; 80-3 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
INVENTORY
Available to order
TSUBAKI
80-3-ST-CL SHARP TOP CONNECTING LINK
Chain Link; 80-3 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
80HEN-3OL ; POR 80HEN-3 OFFSET LK ENERGY SER
Chain Link; 80-3 Chain Size; Cottered; 1" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
BDI #
INVENTORY
Available to order