Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain SizeA2050
TSUBAKI
A2050NPS/C C/L 2.27 WIDE CON LINK ; 50 ANSI 1.25" CHAIN PITCH NICKEL-PLATED
Chain Link; A2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
INVENTORY
Available to order
TSUBAKI
A2050NP S/C C/L 1.81IN WIDE CON LINK ; 50 ANSI 1.25" CHAIN PITCH NICKEL-PLATED
Chain Link; A2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
INVENTORY
Available to order
TSUBAKI
A2050 LOT C/L SC CONNECTING LINK
Chain Link; A2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
INVENTORY
Available to order
TSUBAKI
A2050NP RIV 50FT ROLLER CHAIN ; 50 ANSI 1.25" CHAIN PITCH NICKEL-PLATED
Roller Chain; A2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
INVENTORY
Available to order