Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain SizeC2030Roller Diameter - Millimeter18.288
TSUBAKI
C2030VRP C/L CONNECTING LINK ; MTO
Chain Link; C2030 Chain Size; Cottered; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.06" Plate Thickness; 0.354" Plate Height; Straight; 9/64" Pin Diameter
INVENTORY
Available to order
TSUBAKI
C2030VRP SC CONNECTING LINK ; MTO
Chain Link; C2030 Chain Size; Spring Clip; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.06" Plate Thickness; 0.354" Plate Height; Straight; 9/64" Pin Diameter
INVENTORY
Available to order