TSUBAKI
TUSBAKI RS40-SS-1(10FT/PC) ; 机械传动件/链条
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
PRICE
¥100.00 / Foot
¥242.00 / Foot
INVENTORY
In stock (40)
Global stock (463.0)
TSUBAKI
80BB12H BALL BEARING IDLER SPROCKET ; 80 ANSI 12 TEETH 0.75" ID X 4.36" OD
Idler Chain Sprocket; 80 Chain Size; 1" Chain Pitch; 12 Teeth; 1 Row of Teeth; 4.33" Outside Diameter; 0.61" Length Thru Bore; Ball Bearing; Steel
Part #
BDI #
TSUBAKI
H41B10F X 3/4 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 3/4" Bore; 41 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.839" Outside Diameter; 1.618" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H50B29F X 1-7/16 SPROCKET
Roller Chain Sprocket; 1-7/16" Bore; 50 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 6.122" Outside Diameter; 5-25/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
SDS X 1-1/8 QD BUSHING ; 1-1/8" BORE 2-3/16" OD 1-3/8" LTB
1-1/8" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing
Part #
BDI #