TSUBAKI
12BA10 ; POR SB 14MM, HARDENED SPROCKET
Roller Chain Sprocket; 12B-1 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 69MM Outside Diameter; 61.64MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
20BA10 ; POR SB 25MM HARDENED SPROCKET
Roller Chain Sprocket; 20B-1 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 116.789MM Outside Diameter; 102.75MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
240A10H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 240 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.03" Outside Diameter; 9.708" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D100A10 ; POR SPROCKET SB
Roller Chain Sprocket; 100-2 Chain; 10 Teeth; 2 Row of Teeth; Hardened Teeth; 4.598" Outside Diameter; 4.045" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D80A10 ; POR SB HARDENED SPROCKET
Roller Chain Sprocket; 80-2 Chain; 10 Teeth; 2 Row of Teeth; Hardened Teeth; 3.678" Outside Diameter; 3.236" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #