TSUBAKI
20BA11 ; POR USE H20BA11-BORE NON STD BORE SZ
Roller Chain Sprocket; 20B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 127.203MM Outside Diameter; 112.7MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
10BA11 ; POR USE H10BA11-BORE NON STD BORE SZ
Roller Chain Sprocket; 10B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 63.602MM Outside Diameter; 56.35MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H100A11 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 11T A-PLATE W/HT
Roller Chain Sprocket; 100 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 5.008" Outside Diameter; 4-7/16" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H80A11 15/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 11T A-PLATE W/HT
Roller Chain Sprocket; 80 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 4.006" Outside Diameter; 3.55" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
28BA11 ; POR SB 32MM HARDENED SPROCKET
Roller Chain Sprocket; 28B-1 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 178.079MM Outside Diameter; 157.75MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #