Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIHub TypeB-Hub One SideNumber of Teeth64
TSUBAKI
08BB64 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 08B-1 Chain; 64 Teeth; 1 Row of Teeth; Hardened Teeth; 266.141MM Outside Diameter; 258.83MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
06BB64 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 06B-1 Chain; 64 Teeth; 1 Row of Teeth; Hardened Teeth; 198.2MM Outside Diameter; 194.12MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order